First Aid Only
First Aid Kit, 50 People Served, 8" W, 4" H
- Zoro #: G905724121
- Mfr #: 91360
Hover or click to zoom Tap to zoom
Key Features
- Standards: ANSI
- Unitized: No
- First Aid Kit Mounting Type: No Mounting
- Waterproof: No
- Color: White
- First Aid ANSI Kit Type: II
- Item: First Aid Kit
- Number of Components: 184
$38.10
Subtotal: $38.10
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
First Aid Only #91360 Specifications
- Zoro #: G905724121
- Mfr #: 91360
- UPC #: 092265913607
- Standards: ANSI
- Unitized: No
- First Aid Kit Mounting Type: No Mounting
- Waterproof: No
- Color: White
- First Aid ANSI Kit Type: II
- Item: First Aid Kit
- Number of Components: 184
- Color Code: White
- For Use With: 91327, 91328, 91329
- Product Type: Refill Kit
- People Served per Kit: 50
- Class: Class A
- ANSI Standard: ANSI Z308.1-2021
- Country of Origin (subject to change): United States
Description
First Aid Kit, Kit, First Aid Kit Primary Application General Purpose, Unitized No, People Served per Kit 50, First Aid Kit Mounting Type No Mounting, Height 4 in, Width 8 in, Depth 9 in, Waterproof No, First Aid Kit Application General Purpose, Industrial, Workplace, Number of Components 184, White, ANSI Z308.1-2021, Class A
Restrictions and Compliance
- Hazardous material
Reviews of First Aid Only #91360
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- FIRST AID ONLY First Aid Kit Refill, Antiseptic Spray, 4oz Bottle FAE-1308
- FIRST AID ONLY Bulk First Aid Kit, Plastic, 10 Person 9300-10P
- FIRST AID ONLY ANSI Class B+ 4 Shelf First Aid Station with Medications, 1437 Pieces 90576
- FIRST AID ONLY First Aid Refill, 8.75" W, 2" H 90692-021
- FIRST AID ONLY 25 Person SmartCompliance Food Service First Aid Cabinet 1350-FAE-0103
- FIRST AID ONLY First Aid Kit Refill, 3"X3" Sterile Gauze Pads, 10 Per Bag FAE-5005
- FIRST AID ONLY SmartCompliance RetroFit Grids, 50 Perso 91123
- FIRST AID ONLY SmartCompliance Burn Spray, 4 oz Bottle FAE-1304
- ACME UNITED First Aid Only FAE-7015 SmartCompliance Refill Sting Relief Wipes, 10/Box FAE-7015
- FIRST AID ONLY First Aid Kit Refill, 1/2"X10 Yd. First Aid Tape, 1 Per Box FAE-6000
- DAYMARK FAK35 First Aide Refill Kit I131990
- First Aid Only First Aid Kits