Shop FIRST AID ONLY

Topical Antibiotic Ointment, Neomycin Sulfate, Smarttab EZ Refill Box, .03 oz Size, 10 PK

  • Mfr # FAE-7021
  • Zoro # G2943771

product price: 
$
4.49
/pk of 10, $0.45/ea

Key Features

Application - First Aid and Wound Care
Antibiotics
Formula
Neomycin Sulfate
Size
0.03 oz
Form - First Aid and Wound Care
Ointment
Package Type - First Aid and Wound Care
Box, Wrapped Packets
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FAE-7021
Zoro #
G2943771
UPC #
092265070218
Country of Origin
United States
Item
Topical Antibiotic Ointment
Application - First Aid and Wound Care
Antibiotics
Formula
Neomycin Sulfate
Form - First Aid and Wound Care
Ointment
Package Type - First Aid and Wound Care
Box, Wrapped Packets
Count - First Aid and Wound Care
10
Industry Type
Healthcare
Application
Antibiotics
Header
First Aid
Subject Matter
Injury and Illness
Standards
ANSI
Item - First Aid and Wound Care
Antibiotics
Features
Speed Up Healing of Minor Cuts, Burns, Scratches and Scrapes by Applying This Antibiotic Ointment Immediately After An Injury. Convenient, Single-Use Packets Supply the Right Amount of Ointment for Minor Injuries. the Ointment Helps Protect Against Infection While Promoting Fast Healing. Individual Packets are Dispensed From a Smarttab Ez Refill Box, Which Makes Restocking Easy by Snapping Into Our Workplace or Food Service Cabinets. a Bright Yellow Indicator Tab Tells You When Supplies are Running Low
Package Type
BOX
Glow-in-the-Dark
No
Language
English
Legend Style
Text and Symbol
Format
Ointment
Unitized
Unitized
Purpose
Antibiotics
Compatible Manufacturer Part Number
1000-FAE-0103, 1001-FAE-0103, 1050-FAE-0103, 1301-FAE-0103, 1350-FAE-0103, 746000, 746004, 746005, 746006, 90578, 90580, 90608, 90658, 90659, 90660, 91027, 91092, 91093, 91094, 91095, 91123, 91131, 91132
Exterior Package Type
Box
Product Type
Topical Antibiotic
Concentration
3.5 mg
Number of Units Included
10
Alcohol Content
Contains Alcohol
Active Ingredient
Neomycin Sulfate
Unit Package Type
Packet

Dimensions

Size
0.03 oz
Height
1-5/16"
Size - First Aid and Wound Care
0.03 oz
Width
3"
Bottle Size
0.03 oz
Size - Alpha
0.03 oz
Container Size
0.03 oz

Description

Topical Antibiotic Ointment, Format Ointment, Active Ingredient Neomycin Sulfate, Concentration 3.5 mg, Unitized Unitized, Size 0.03 oz, Unit Package Type Packet, Number of Units Included 10, Compatible Manufacturer Part Number 1000-FAE-0103, 1001-FAE-0103, 1050-FAE-0103, 1301-FAE-0103, 1350-FAE-0103, 746000, 746004, 746005, 746006, 90578, 90580, 90608, 90658, 90659, 90660, 91027, 91092, 91093, 91094, 91095, 91123, 91131, 91132, Purpose Antibiotics, Alcohol Content Contains Alcohol

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.