Shop FIRST AID ONLY
See all product information
Create Account
First Aid Kit Refill, Extra Strength Non-Aspirin, 2 Tablets Per Packet, 10 Packets Per Box, 20PK
- Mfr # FAE-7008
- Zoro # G3549691
product price:Â
$
5.59
/pk of 20, $0.28/ea
Key Features
Industry Type
Healthcare
Package Type - First Aid and Wound Care
Box, Wrapped Packets
Medicinal Type
Pain Relief
Medicinal Count
10 x 2
Medicinal Strength
Extra Strength
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FAE-7008
- Zoro #
- G3549691
- UPC #
- 092265070089
- Country of Origin
- United States
- Industry Type
- Healthcare
- Package Type - First Aid and Wound Care
- Box, Wrapped Packets
- Medicinal Type
- Pain Relief
- Medicinal Count
- 10 x 2
- Medicinal Strength
- Extra Strength
- Count
- 10 x 2
- Form
- Tablet
- Formula
- Acetaminophen
- Flavor
- None
- Package Type
- BOX
- Item
- Extra Strength Non-Aspirin Pain Relief
- Medicinal Flavor
- Unflavored
- Medicinal Form
- Tablet
- Color
- White
Dimensions
- Size
- 500mg
Description
Extra Strength Non-Aspirin Pain Relief, Flavor None, Package Quantity 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.