Shop FIRST AID ONLY
See all product information
Create Account
Glove Refill, Nitrile, 1.88 in W, White, (4) Pairs of Gloves - 8 total
- Mfr # FAE-6102
- Zoro # G1926598
product price:Â
$
10.99
/pk of 4, $2.75/ea
Key Features
Color
White
Material
Nitrile
Includes
(4) Pairs of Gloves - 8 total
Number of Components
4
Width
1.88 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FAE-6102
- Zoro #
- G1926598
- UPC #
- 092265610223
- Country of Origin
- Multiple
- Item
- Glove Refill
- Color
- White
- Material
- Nitrile
- Includes
- (4) Pairs of Gloves - 8 total
- Number of Components
- 4
- Features
- Nitrile Exam Gloves, 8ct
- First Aid Kit Type
- Refill
- First Aid Kit ANSI Standards
- ANSI Z308.1-2015
- First Aid ANSI Kit Type
- I, II
- Standards
- ANSI Z308.1-2015
- Color Code
- Yes
- Package Type
- Box
- Waterproof
- No
- Case Material
- Paperboard
- Latex Content
- Latex Free
- Unitized
- Bulk
- Product Type
- Glove Refill
- Compatible Manufacturer Part Number
- 90732, 90829, 90830, 90831, 90832, 90833, 90834, 90835
- Shell Material
- Nitrile
- Wire Color
- White
- Traction Material
- Nitrile
Dimensions
- Width
- 1.88 in
- Depth
- 2.44 in
- Height
- 3 in
- Tool Width
- 1 7/8 in
- Tool Height
- 3 in
Description
Glove Refill, Unitized Bulk, Compatible Grainger Part Number 65DF96, 65DF97, 65DF98, 65DF99, 65DG01, 65DG02, 65DG03, 65DG04, Compatible Manufacturer Part Number 90732, 90829, 90830, 90831, 90832, 90833, 90834, 90835, Standards ANSI Z308.1-2015, Latex Content Latex Free, Product Type Glove Refill, Color White, Material Nitrile, Tool Height 3 in, Tool Width 1 7/8 in, Package Type Box, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.