This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FAE-5933
- Zoro #
- G1926467
- UPC #
- 092265559331
- Country of Origin
- Egypt
- Item
- First Aid Kit Refill
- Color
- White
- Housing Material
- Paperboard
- Number of Components
- 1
- Includes
- (1) Self Adhering Wrap, Blue
- Standards
- ANSI/ISEA Z308.1-2015
- First Aid Kit Type
- Refill
- First Aid ANSI Kit Type
- I, II
- Features
- Blue Self Adhering Wrap, 3"
- Latex Content
- Latex Free
- Waterproof
- No
- Unitized
- Bulk
- Sterility
- Sterile
- Number of Units Included
- 1
- Includes Fastener
- No Fastener
- Water Resistance
- Not Water Resistant
- Dressing Color
- White
- Fastener Included
- Fastener Not Included
- Self-Adhesion
- Self-Adhering
- Color Coded
- Yes
- ANSI Standard Met
- ANSI Z308.1-2015
- Product Type
- Self-Adhering Wrap
Dimensions
- Width
- 2.25 in
- Length
- 3 in
- Height
- 2.25 in
- Depth
- 3 in
- Dressing Width
- 3 in
- Dressing Length
- 24 in
- Package Length
- 3 in
- Package Height
- 2 1/4 in
- Package Width
- 2 1/4 in
Description
First Aid Kit Refill, Dressing Length 24 in, Dressing Width 3 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Bulk, Fastener Included Fastener Not Included, Number of Units Included 1, Package Height 2 1/4 in, Package Width 2 1/4 in, Package Length 3 in, Compatible Manufacturer Part Number Not Applicable, Compatible with Grainger Part Number Not Applicable, Standards ANSI/ISEA Z308.1-2015, Latex Content Latex Free, Dressing Color White, Includes Fastener No Fastener
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.