This item is Discontinued.

First Aid Only First Aid Only FAE7016 4 oz Eyewash Bottle FAE7016

This item is Discontinued.

First Aid Only

First Aid Only FAE7016 4 oz Eyewash Bottle (Discontinued)

Mfr # FAE7016
Zoro # G504140995
UPC # 50092265570164
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FAE7016
Zoro #
G504140995
UPC #
50092265570164
Country of Origin
China

Description

We strive to provide new innovative products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes.

Features
  • 4 oz eyewash bottle
Specifications
  • Capacity: 4 oz

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.