Instant Cold Compress, 5 Compress/Pack, 4 x 5, PK5

  • Mfr # B503-5

  • Zoro # G401859921


product price:  $12.45
/pk 5, $2.49/ea

Key Features

For Use With
First Aid Stations and Kits or Individual Use
Weight
1.046 lbs
Depth
4"
Width
5"
Number of Pieces
5
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B503-5
Zoro #
G401859921
UPC #
92265503990
Country of Origin
China

Dimensions

Depth
4"
Width
5"

Details

For Use With
First Aid Stations and Kits or Individual Use
Weight
1.046 lbs
Item
Instant Cold Compress
Number of Pieces
5

Description

Instant cold compress refill for ANSI-compliant first aid kit. Temporarily relieves minor pain and swelling for sprains, aches and sore joints. No pre-chilling required.


  • • Instant cold compress refill for ANSI-compliant first aid kit.
  • • Temporarily relieves minor pain and swelling for sprains, aches and sore joints.
  • • No pre-chilling required.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.