Shop FIRST AID ONLY
See all product information
Create Account
Adhesive Bandage, Knuckle Bandages, 3 in Length, 1 1/2 in Wide, Not Metal Detectable, PK100
- Mfr # H125
- Zoro # G1909306
product price:Â
$
9.85
/pk of 100, $0.10/ea
Key Features
Length
3 in
Material
Heavy Woven
Bandage Color
Beige
Color
Beige
Bandages Included
100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H125
- Zoro #
- G1909306
- UPC #
- 092265081252
- Country of Origin
- China
Dimensions
- Length
- 3 in
- Width
- 1 1/2 in
- Package Height
- 4 1/4 in
- Package Width
- 2 1/2 in
- Bandage Width
- 1 1/2 in
- Package Length
- 4 3/8 in
- Bandage Length
- 3 in
Description
Adhesive Bandage, Product Type Knuckle Bandages, Bandage Material Fabric, Water Resistance Not Water Resistant, Number of Bandages Included 100, Bandage Shape Knuckle, Bandage Width 1 1/2 in, Bandage Length 3 in, Metal Detectable Not Metal Detectable, Unitized Unitized, Latex Content Latex Free, Sterility Sterile, Standards ANSI Z308.1-2015, Compatible Manufacturer Part Number Not Applicable, Package Length 4 3/8 in, Package Type Box, Package Width 2 1/2 in, Bandage Color Beige
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.