Shop FIRST AID ONLY
See all product information
Create Account
Knuckle/Fingertip Bandages, Fabric, 1-1/2inW, PK50
- Mfr # G140
- Zoro # G2538089
product price:Â
$
7.15
/pk of 50, $0.14/ea
Key Features
For Use With
Wound Care
Item - Adhesive Bandages
Fingertip/Knuckle Bandages
Industry Type
Healthcare
Latex Content
Latex Free
Bandage Material
Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G140
- Zoro #
- G2538089
- UPC #
- 092265071406
- Country of Origin
- China
Dimensions
- Width
- Assorted
- Length
- Assorted
- Bandage Width
- 1 3/4 in
- Bandage Length
- 2 7/8 in
- Package Width
- 2 1/2 in
- Package Height
- 3 1/2 in
- Package Length
- 3 1/4 in
Description
Adhesive Bandage, Product Type Fingertip/Knuckle Bandages, Bandage Material Fabric, Water Resistance Not Water Resistant, Number of Bandages Included 50, Bandage Shape Fingertip, Knuckle, Bandage Width 1 3/4 in, Bandage Length 2 7/8 in, Metal Detectable Not Metal Detectable, Unitized Unitized, Latex Content Latex Free, Sterility Sterile, Standards ANSI Z308.1-2015, Compatible Manufacturer Part Number 247-O/P, 90574, 90575, Compatible Grainger Part Number 48ZE18, Package Length 3 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.