Shop FIRST ALERT
Create Account
2011F 0.17 Cubic Foot Fire Protector Chest
- Mfr # 9300591
- Zoro # G503989076
product price:Â
$
62.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9300591
- Zoro #
- G503989076
- UPC #
- -
- Country of Origin
- China
Description
The First Alert 2011F 1/2-Hour fire rated chest. This UL classified First Alert media protection chest is tested to withstand an external temperature up to 1550 degrees for 1/2 hour and independently verified to protect electronic media, such as memory sticks, CD's, DVD's and external hard drives.
Clamping style latch with key Lock.
2 entry keys included.
Convenient carry handle.
Independently verified to protect digital media, such as memory sticks, CD's, DVD's and external hard drives.
UL classified media protection device tested to withstand an external temperature up to 1550 degrees for 1/2 hour.
Interior Dimensions(HxWxD): 3.70 in. x 11.33 in. x 7.09 in.
Exterior Dimensions(HxWxD): 6.10 in. x 13.94 in. x 11.14 in.