Shop FIRST ALERT
Create Account
5024747 Plug-In with Battery Back-up Electrochemical Carbon Monoxide Detector
Mfr # 5024747
Zoro # G204108172
product price:Â $86.65
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5024747
- Zoro #
- G204108172
- UPC #
- 29054020536
- Country of Origin
- Mexico
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Specifications- Country of Origin: Mexico
- Power Type: Plug-In w/Battery Back-up
- Sensor Type: Electrochemical
- Product Type: Carbon Monoxide Detector
- Batteries Included: Yes
- Test and or Reset Button: Yes
- Battery Size: 9-volt
- Weight: 0.94 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.