Shop FIRST ALERT

9807017 Co Detector 9V DC Electrochem; White

  • Mfr # 9807017

  • Zoro # G704170044


product price:  $106.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9807017
Zoro #
G704170044
UPC #
29054018304
Country of Origin
China

Description

Works during power outages. No installation required. Place or mount almost anywhere. Mute/test button to quiet unnecessary alarms, test alarm function. 85-decibel alarm, low battery warning. Low battery mute quiets low battery signal for up to 8 hours. Front-open compartment allows battery change without taking alarm down. Electrochemical sensor is the most accurate technology optained for detecting carbon monoxide. End of life timer alarm chirps when it is time to replace the alarm. Meets UL2034 standard. Uses 9 volt battery, included.

Features
  • Co Detector 9V DC Electrochem
  • Photoelectric sensor helps reduce nuisance alarms and detect slow smoldering fires
  • Tamperproof, sealed alarm design, constant protection since battery cannot be removed
  • Meets code for sealed/tamperproof alarms, ideal for rental properties
  • Slim design adds an element of style and is half the size of the standard alarm
  • Mute button mutes unnecessary alarms immediately and also tests alarm function
  • Power LED and alarm indicator
  • End of life warning notifies you when the alarm needs to be replaced
  • Round slim design and maximum protection photoelectric technology
Specifications
  • Color: White
  • Dimension: 10.6 H x 6.4 W x 7.1 L in.
  • Weight: 1.35 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.