First Alert
Carbon Monoxide and Smoke Alarm, Electrochemical, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert
Mfr # PRC710B
Zoro # G2008487
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detection Method Electrochemical, Photoelectric
- Power Source 3V Lithium
- Audible Alert 85 dB @ 10 ft
- Overall Width 5.7 in
- Overall Height 1.28 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cut-Resistant Gloves, L, 13 Gauge, A3, PR (23-0913B/9L)
- NMC GHS SECONDARY CONTAINER (GHS2264ALV)
- ZORO SELECT Inspection Rcd Tag, 5-3/4 x 3 In, PK25 (9DT29)
- BROTHER Label, Black/Yellow, Labels/Roll: Continuous (HGE6415PK)
- FIRST ALERT Smoke Alarm, Ionization Sensor, 85 dB @ 10 ft Audible Alert, 9V (FG250B)
- FIRST ALERT Smoke Alarm, Ionization Sensor, 85 dB @ 10 ft Audible Alert, 9V (SA350B)
- FIRST ALERT Smoke Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert, 3V Lithium (PR710B)
- FIRST ALERT Kidde Hard-Wired Adapter Plug (ADK-12)
- FIRST ALERT Carbon Monoxide and Smoke Alarm, Electrochemical, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert (PRC710V)
- FIRST ALERT Smoke Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert, 120V AC (7010B)
- UNIVERSAL SECURITY INSTRUMENTS Universal Smoke Sensing Technology, Electrochemical, Ionization Sensor, 85 dB @ 10 ft Audible Alert (MI3050SB)
- First Alert Carbon Monoxide and Smoke Detectors