Shop FIRST ALERT
Create Account
SC5 Wifi Battery-Powered Electrochemical/Photoelectric Smoke and Carbon Monoxide Detecto
- Mfr # FSMCO600NVCL1
- Zoro # G921731080
product price:Â
$
143.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FSMCO600NVCL1
- Zoro #
- G921731080
- UPC #
- 194160013724
- Country of Origin
- Mexico
Description
The fire safety you trust is now connected and compatible. Add smart fire safety alerts to your home with the First Alert SC5 Battery Smart Smoke and Carbon Monoxide (CO) Alarm. This 2-in-1 device elevates your home's fire and CO safety whether home or away. Seamlessly integrate the SC5 Battery-Operated Smart Smoke and CO alarm into your home's safety ecosystem if you need to add detection or if it is time to replace. Interconnect when installing so when one alarm sounds all compatible alarms sound throughout the home to help provide an early warning. This smart 2-in-1 battery-operated alarm offers advanced features and the latest smoke alarm technology. The alarm will sound voice alerts with Heads-Up warning in the event of a fire or CO emergency. Alerts will tell you the type and location of danger in the home to help you escape. The alarm will also send mobile alerts through the First Alert app to keep you informed whether home or away.The SC5 Battery Smart Smoke and CO detector is easy to install and maintain to help ensure your home and family are protected. Test alarms are working properly using the app or the alarm's single test/silence button. The SC5 alarm also provides in-app and audible notices when the alarm needs to be replaced or when the batteries are running low to help eliminate late-night chirps.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.