Shop All Carbon Monoxide and Smoke Detectors
First Alert
Smoke Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert, (2) AA Batteries
Mfr # SA511B
Zoro # G8529631
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Detection Method Photoelectric
- Power Source (2) AA Batteries
- Audible Alert 85 dB @ 10 ft
- Overall Width 2 in
- Overall Height 2 in
Product Information
- Brand First Alert
- MFR # SA511B
- Zoro # G8529631
- UPC # 029054002921
- Country of Origin Mexico
- Category Carbon Monoxide and Smoke Detectors
Dimensions
Overall Width | 2 in |
Overall Height | 2 in |
Diameter | 5 in |
Depth | 2 in |
Outside Diameter | 5 in |
Manufacturer Warranty Length | 10 yr |
Battery Size | AA |
Details
Description
Smoke Alarm, Battery Chemistry Alkaline, Battery Location Side, Battery Locking Pin Yes, Battery Size AA, Communication Protocol Wireless, Compatible With BRK Wireless Interconnect Alarms, Detector Type Smoke Detector, Includes (2) AA Batteries, Number of Tandem Detectors 18, Power Source Removable Battery, Sensor Type Photoelectric, Visual Alert Type LED, Volume Level 85 dB @ 10 ft, Alert Type Sound, Battery Backup No, Color White, Hush Mode Yes, Includes Batteries Yes
Restrictions
- This item has been restricted from sale in the following states: NY
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Stanchion Post and Rope Black Post Crown Top (C-BK-CN)
- SPEAKMAN Eyewash Station in Silver (SE-590)
- FLORSHEIM Oxford Shoes, Composite, Mn, 9EEE, PR (FS2430)
- HEAT FACTORY Headband, Orange, Universal (1760-BO)
- FIRST ALERT Hard-Wired w/Battery Back-up Ionization Smoke/Fire Detector (9120B6CP)
- FIRST ALERT First Alert 5024747 Plug-In with Battery Back-up Electrochemical Carbon Monoxide Detector (5024747)
- FIRST ALERT Plug In Co/Exp.Gas Alarm (1039760)
- FIRST ALERT Smoke Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 3V Lithium (7020BSL)
- FIRST ALERT Combination Alarm/LED Strobe, 120V AC (7030BSL)
- FIRST ALERT Carbon Monoxide and Smoke Alarm, Electrochemical, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert (1044807)
- DWYER INSTRUMENTS CoNitrogen Gas Transmitter, Co Sensor (GSTA-C)
- First Alert Carbon Monoxide and Smoke Detectors