This item is Discontinued.

This item is Discontinued.
FIRST AUDIO MANUFACTURING JACK2USB 5 Meter Plug-and-Play Jack-to-USB Recording Cable (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JACK2USB
- Zoro #
- G503893694
- UPC #
- 846903000552
- Country of Origin
- China
Description
JACK-2-USB allows you easily connect any guitar, bass or any line-level audio for mono recording. The JACK-2-USB audio cable outputs studio quality 16-bit, 44.1 kHz digital audio with its internal high resolution analog-todigital conversion system. Just plug-and-play JACK-2-USB to your Mac or PC for easy and high quality USB audio recording solution. JACK-2-USB includes Magix Music Maker SE which help you to record and compose your music in a snap.
16'Plug-and-Play Jack-to-USB Recording Cable.
Connect any tape, mixer, or line-level audio to USB for recording.
16-bit, 44.1 kHz digital audio output.
Internal analog-to-digital conversion system.
Plug-and-play connection for Mac and PC.
Compatible with most Mac and Windows (32-bit) class-compliant drivers and software.
Magix Music Maker SE software included.
Wire / Cable Type: 1/4" to USB.
Length: 16.
Primary Color: Black.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.