This item is Discontinued.

First Audio Manufacturing FIRST AUDIO MANUFACTURING IBOOST101 1500 Watts Max Portable PA System with Dual iPod Docks IBOOST101

This item is Discontinued.

First Audio Manufacturing

FIRST AUDIO MANUFACTURING IBOOST101 1500 Watts Max Portable PA System with Dual iPod Docks (Discontinued)

Mfr # IBOOST101
Zoro # G004163791
UPC # 846903000224
Country of Origin China
Category Radios
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IBOOST101
Zoro #
G004163791
UPC #
846903000224
Country of Origin
China

Description

The iBoost 101 is a mobile DJ PA system withdual MP3 player. The iBoost 101 contains all you need to get the party started: integrated amplifier, speaker, mixer, equalizer, effects processor, and dual iPod docks.
The iBoost 101's MDF cabinet features wheels and telescopic handle for easyportability for every trip. Mixing is simple withthe integrated crossfader to blend your tracks between the two different sources. Twist your sound in 3 different ways with the integrated DSP effects: Chop, Delay, and also the Vocal Changer with 3 adjustable parameters. Want to Karaoke? Utilize the3 microphone inputs or just plug your guitar to jam with your MP3s while singing.
Mix, play, sing, or jam, the iBoost101, contains everything you need to get the party started.
  • Integrated amplifier: 1500W (PMPO) max.
  • Integrated speakers: 10 inch subwoofer + 1 inch high frequency compression driver.
  • Dual iPoddocking system with adjustable bracket.
  • Recharging iPods during playback.
  • 2-channel DJ mixer with crossfader and 3 microphones inputs.
  • 7 bandgraphic equalizer for each channel.
  • 8 DSP Effects with 2 adjustable parameters.
  • MDF cabinet with epoxy painting.
  • Totally Mobile: 2 wheels +telescopic handle.
  • Talkover function and tone control for each channel.
  • Microphone gooseneck stand included.
  • Recording and Master outputs.
  • Dimensions: 411.7(W) x 340(D) x 530(H) mm.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.