This item is Discontinued.

This item is Discontinued.
IVISA50LIGHT 50 Light Portable PA System and iPod Player (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IVISA50LIGHT
- Zoro #
- G504164397
- UPC #
- 846903000170
- Country of Origin
- China
Description
DJ-Tech is now introducing a brand new concept of Portable PA System: The wired metal body microphone can Be used with your iPod as well. Play Control your iPod , and any kind of iPod with the set of universal docking. An additional Mic Line in will be very nice if you wish to add a CD player or Plug your guitar as well. The Adjustable talkover function will give priority to the Mic input. The iVisa 50Light is perfect for school , presentation , any Conference that require something portable , and EZ to Just PLUG ANG PLAY.Go and travel everywhere with your iVisa 50 Light. Enjoy the Ticket to Free Speech...,. And also for guitarist.
Watts RMS - Full range 5 inch Driver.
Battery Powered 1 x pc Rechargeable Battery.
iPod Player with full controler.
4 to 6 hours with iPod Playing.
One Wired Metal body Mic with Switch.
Line in mini jack with Volume Control.
Mic in Combo Jack with Volume Control.
Adjustable Talkover with Switch Off mode.
Recharge iPod when recharge the main unit.
Master Volume with Power Off/On.
19 mm Pole mount.
Shoulder Strap included.
iPod docking with full set of adaptors.
Size D39cm x L19cm x H20cm.
AC adaptor included.