Remote First Aid Refill Kit, Plastic Bag, 19 Components
Mfr # TS-TPCEL-15
Zoro # G9620055
product price:Â $51.99
/eaKey Features
Color
Clear
Housing Material
Plastic
Number of Components
19
Housing Type
Bag
Includes
Waterproof Sealed Bag
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TS-TPCEL-15
Zoro #
G9620055
UPC #
-
Country of Origin
United States
Dimensions
Width
10 in
Height
5 in
Depth
2 in
Housing Depth
2 in
Housing Width
10 in
Housing Height
5 in
Details
Item
Remote First Aid Refill Kit
Color
Clear
Housing Material
Plastic
Number of Components
19
Housing Type
Bag
Includes
Waterproof Sealed Bag
Features
Refill kit, Waterproof sealed bag, Contains Celox blood clotting agent
Waterproof
Yes
Industry Type
Healthcare
First Aid Kit Type
Kit
Number of Pockets
0
Application
Unitized
Unitized
Unitized
Includes Housing
Housing Included
Water Resistance
Waterproof
Refill Management System Included
Guided Refill System
Description
Remote First Aid Refill Kit, Product Type Remote First Aid Refill Kit, Number of Components 19, Number of Pockets 0, Housing Width 10 in, Housing Type Bag, Housing Depth 2 in, Housing Height 5 in, Housing Material Plastic, Water Resistance Waterproof
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.