First Watch
Hi-Vis Flotation Coat - Hi-Vis Yellow/Black - Small
- Zoro #: G602943726
- Mfr #: AC-1100-HV-S
Hover or click to zoom Tap to zoom
$320.00
Subtotal: $320.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand First Watch
- MFR #AC-1100-HV-S
- Zoro #G602943726
- Country of OriginChina
- Category Flotation Equipment
Description
Flotation Coat - AC-1100COLOR: Hi-Vis Yellow/BlackSIZES: SmallCHEST: 32" - 36"APPROVAL: USCG Type IIIStanding watch or working on deck in cold and wind can wear down an able seaman in hours. Choosing the right protective clothing can make the difference between staying alert or risking personal safety on board. When conditions get cold and nasty, layer up with the AC-1100 Flotation Coat from First Watch. Reinforced durable construction combined with the renowned MMS comfort fit system makes this safety flotation coat an easy choice for the mariner venturing into harsh climates. When called upon to provide life saving flotation, this coat really proves its worth with Supersoft flotation panels providing flexibility and support. Adding a high visibility hood and SOLAS reflective panels to shoulders and wrists make the AC-1100 stand out when conditions are at their worst. Designed with safety and flotation that gives peace of mind while providing great fit, choose First Watch Flotation Coats for maximum comfort.First Watch flotation suits, coats, bombers and pants are engineered to enhance comfort and safety by incorporating our exclusive MMS® SYSTEM. MOBILITY MMS articulated arms and legs means the garment bends with you. Our supersoft foam provides the flexibility for active boating movements.MOISTURE BARRIERMMS soft foam provides buoyancy and creates a barrier to rain entry. Internal bonded foam panels form a complete water barrier. When immersed MMS helps you retain precious body heat.SAFETYMMS foam gives USCG approved flotation. When immersed, MMS helps you retain precious body heat. Added safety features include the high-vis insulated hood & SOLAS reflective tape located on head, wrist and shoulders
Reviews of First Watch #AC-1100-HV-S
Explore more
- FIRST WATCH AC-1100 Flotation Coat - Orange/Black - XL AC-1100-OB-XL
- FIRST WATCH H20 Tac Jacket Black Xxl MVP-J-BK-2XL
- FIRST WATCH H20 Tac Jacket Black Xl MVP-J-BK-XL
- FIRST WATCH AC-1100 Flotation Coat - Orange/Black - XXL AC-1100-OB-XXL
- FIRST WATCH Ac1100 Flotation Coat Sm OrangeBlack AC-1100-OB-S
- FIRST WATCH AC-1100 Flotation Coat, Orange/Black, Large AC-1100-OB-L
- MUSTANG SURVIVAL Water Rescue Dry Suit Xl MSD57602-251-XL-101
- TAYLOR Tuff End Buoy 1146
- POLYFORM Red "A" Series Buoy; 17" Dia. 02-106-399
- TAYLOR MADE Taylor Made Decorative Ring Buoy - 25" - White/Blue - Not USCG Approve 373
- MUSTANG SURVIVAL Thermosystem Plus Flotation Coat Small Red MC1536-4-S-206
- First Watch Flotation Equipment