Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 56022
- Zoro #
- G106897723
- UPC #
- -
- Country of Origin
- United States
Details
- Mounting Type
- Chinese Range Control Valve
- Faucet Handle Type
- Lever
- Flow Rate
- 2.2 GPM
- Material
- Brass
- Number of Handles
- 1
- Faucet Type
- Swing Spout
Description
Fisher 56022 This is a genuine OEM replacement part from Fisher
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
