Evaporator, 7.5Qt, 240V, 1000W For - Part# Fisdm10W3S
- Mfr # FISDM10W3S
- Zoro # G502214315
product price:Â
$
360.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FISDM10W3S
- Zoro #
- G502214315
- UPC #
- -
- Country of Origin
- China
Description
Material: Stainless Steel ;Length: 13" | 330 Mm ;Width: 10" | 254 Mm ;Height: 6 1/2" | 165 Mm ;Voltage: 240 V Ac ;Electrical Wattage: 1000 ;Capacity: 7.1 L | 7 1/2 Qt ;Type: Dissipates Up To 10 Gal (38L) A Day ;Depth: 4" | 102 Mm
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.