This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3252
- Zoro #
- G602215632
- UPC #
- -
- Country of Origin
- United States
Details
- Number of Handles
- 2
- Flow Rate
- 2.20 GPM
- Handle Type
- Lever
- Inlet
- 1/2" Inlet(s) Standard
- Mounting
- 8" Adj. Wall Control Valve
- Drain Style
- Swing Spout
- Material
- Brass
Description
Material: Stainless Steel ;Length: 10" Spout ;Includes: Ez Install Inlet Adaptors (2) ;Inlet: 1/2" Npt Male ;Outlet: 1/2" Npt Male ;Lead Free: Y ;Centers: 8" Wall
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.