Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 34266
- Zoro #
- G706897369
- UPC #
- -
- Country of Origin
- United States
- Handle
- Lever
- Temp. Range (F)
- 40 to 140°F
- Material
- Brass
- Max. Pressure
- 200 psi
- Riser
- 16 in
- Style
- Spring
- Mounting
- 8" Deck Control Valve
- Number of Handles
- 2
- Flow Rate
- 2.2 GPM at 60 PSI
- Hose
- 36 in
Description
Fisher 34266 This is a genuine OEM replacement part from Fisher
