Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 194300-1069
- Zoro #
- G105674530
- UPC #
- 78484034675
- Country of Origin
- China
Dimensions
- Overall Length
- 5"
- Cutting Length
- 1.6"
- Length of Cut
- 1.6"
Details
- Color
- Assorted
- Blade End Style
- Children; Students
- Blade Material
- Stainless Steel
- Handle Material
- Plastic
- Tip Shape
- Pointed
- Item
- Scissors
- Left/Right Hand
- For Left or Right Hand Use
- Application
- Children; Students
- Handle Type
- Straight
- Includes
- (1) Caddy
- Handle Color
- Black; Blue; Light Blue; Red
Description
Classpack caddy includes a compact, sturdy carrier with four removable cups containing 24 pairs of scissors in four vibrant colors, plus a convenient carrying caddy.
