Consumer Prod Inc 750610-1001 8 lbs. Sledge Hammer

  • Mfr # 202303
  • Zoro # G703736630
product price: 
$
99.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
202303
Zoro #
G703736630
UPC #
611618106109
Country of Origin
Taiwan, Province of China

Description

Features
  • Handle sledge hammer
  • Isocore shock relief system
  • Insolating collar that interrupts the path of vibration from the strike reducing the shock & punishment your body
  • Wedged demolition head concentrates force for maximum destruction & directs debris to the sides
  • Extra large diameter driving head improves strike accuracy
  • 36 in. Ergonomically contoured handle fits the natural shape of your hand
  • Bio dynamically engineered texture offers a secure grip
  • Draws moisture away from your palm & helps prevent blisters
  • Hooked handle keeps the tool in hand when swinging with maximum force
  • Forged & heat treated steel & finished with rust resistant coating
  • Size - 36 in.
  • Item weight - 8 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews