This item is Discontinued.

This item is Discontinued.
Versa 3 Health & Fitness Smartwatch with GPS, 24/7 Heart Rate, Alexa Built-in, 6+ Days Batter (Discontinued)
Mfr #
FB511BKBK
Zoro #
G805306779
UPC # 811138039813
Country of Origin Unknown
Category Watches & Fitness Trackers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FB511BKBK
- Zoro #
- G805306779
- UPC #
- 811138039813
- Country of Origin
- Unknown
- OS Compatibility
- Android
- Item
- GPS Watch
- Color
- Black Aluminium
- Material
- Aluminum
- Features
- Water Resistant
- Wireless LAN
- Yes
- Functions
- Calendar, Clock Display, Music Player, Push Notification, Real-time Guidance, Sleep Monitor, Text Messaging, Voice Activated
- Application
- Communication, Health & Fitness, Music, Running, Smartphone, Sports, Swimming, Weather
- Bluetooth Standard
- Bluetooth 5.0
- Sensor Type
- Accelerometer, Altimeter, Ambient Light Sensor, Infrared, Optical Heart Rate Sensor
- Body Metrics Measured
- Calories Burned, Heart Rate, Sleep Quality, Steps Taken
- Wireless LAN Standard
- IEEE 802.11b/g/n
- Bluetooth
- Yes
- GPS
- Yes
- Watch Case Material
- Aluminum
- Touchscreen
- Yes
- Near Field Communication
- Yes
Dimensions
- Size
- Small/Large
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.