This item is Discontinued.
This item is Discontinued.
Black Static Dissipative Runner, 7/8" Thick (Discontinued)
Mfr #
AZR7824BK
Zoro #
G7980841
UPC # 023244264267
Country of Origin Multiple
Category Conductive & Non-Conductive Mats
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AZR7824BK
- Zoro #
- G7980841
- UPC #
- 023244264267
- Country of Origin
- Multiple
Dimensions
- Thickness
- 7/8"
Details
- Item
- Static Dissipative Runner
- Color
- Black
- Brake Fluid Resistant
- Yes
- Antimicrobial
- No
- Edges
- beveled
- Antifatigue
- Yes
- Mat Surface Pattern
- Pebble
- Oil Resistant
- No
- Backing Material
- Foam
- Cord Included
- No
- Fire Resistant/Fire Retardant
- Fire Resistant
- Mat Electrical Resistance
- Anti-Static
- Flame Resistant/Fire Retardant
- Flame Resistant
Description
Static Dissipative Runner, Anti-Static, Mat Length 30 ft, Mat Width 24 In., Mat Thickness 7/8 in, Mat Color Black, Includes Cord No, Flame Resistant, Mat Surface Pattern Pebble, No, No, Yes