CE191-28W 5 x 8 ft. Early Blocks Rug - Rectangle

  • Mfr # CE191-28W
  • Zoro # G503691146
product price: 
$
163.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CE191-28W
Zoro #
G503691146
UPC #
34145110782
Country of Origin
United States

Description

All 26 letters are represented on this design to provide a unique learning spot for everyone! These letters are ideal for teaching letter receognition. color recognition and visual discrimination. Early Blocks will brighten any classroom and because its durability. can also be hung on the wall as a visual aid. This rus is part of the Easy Cost-Easy Care washable collection that feature skid resistance backing for added safety. We offer state of the art digital print technology providing the education industries only 76 dpi (dots per square inch) high definition dye infusion technology with over 13.000 possible colors. the most innovative and flexible carpet printing machinery in the world. All Flagship Carpets are CRI Green Label Plus certified and meet or exceed California indoor air quality standards for low emitting products used in schools. FeaturesMade 100% in the USAThe Flagship 'Value' collection with skid-resistant backing is machine washableScotchgard-protector for superior soil resistance and stain protection100% Invista type 6.6. Continuous Filament NylonFORCE 5. a permanent anti-microbial agent to guard against odor. mildew and moldBound and double stitched serge with nylon edge yarn for maximum strength and durabilityUseful life wear warrantySpecificationsSize: 5' x 8'Shape: Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews