Shop FLAGSHIP CARPETS

CE486-22W 4 x 6 Hopscotch Rug - Rectangle

  • Mfr # CE486-22W
  • Zoro # G403691161

product price: 
$
121.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CE486-22W
Zoro #
G403691161
UPC #
34145011553
Country of Origin
United States

Description

The Hopscotch rug takes this classic outdoor game inside. With two sets of numbers. creative variations of the game can be played from each end. This rug. with multicolored numbers and banded edging design. also makes a colorful addition to any room. Printed on 22 oz. nylon cut pile with synthetic latex backing. this rug is durably constructed and is machine washable for easy care. We offer state of the art digital print technology providing the education industries only 76 dpi (dots per square inch) high definition dye infusion technology with over 13.000 possible colors. the most innovative and flexible carpet printing machinery in the world. All Flagship Carpets are CRI Green Label Plus certified and meet or exceed California indoor air quality standards for low emitting products used in schools. FeaturesMade 100% in the USAThe Flagship 'Value' collection with skid-resistant backing is machine washableScotchgard-protector for superior soil resistance and stain protection100% Invista type 6.6. Continuous Filament NylonFORCE 5. a permanent anti-microbial agent to guard against odor. mildew and moldBound and double stitched serge with nylon edge yarn for maximum strength and durabilityUseful life wear warrantySpecificationsSize: 4 x 6Shape: Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.