This item is Discontinued.

Flagship Carpets Childrens Rugs FA1010-32FS

This item is Discontinued.

Flagship Carpets

Childrens Rugs (Discontinued)

Mfr # FA1010-32FS
Zoro # G603691442
UPC # 34145807576
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FA1010-32FS
Zoro #
G603691442
UPC #
34145807576
Country of Origin
United States
Item
Rug
Color
Natural
Shape
Rectangle
Pattern
Basketweave Blocks
Material
Nylon
Rug Type
Floor Rug
Backing
Synthetic Fabric

Dimensions

Length (In.)
72 in
Width (In.)
100.8 in

Description

Cozy Basketweave Blocks Classroom Rug brings homey charm to your classroom floor with the comfort of carpet. Photoreal image brings the texture of a woven rug to your floors without sacrificing price. size. durability or softness. Every student has a square to sit. providing teachers a stylish classroom organizer. We offer state of the art digital print technology providing the education industries only 76 dpi (dots per square inch) high definition dye infusion technology with over 13.000 possible colors. the most innovative and flexible carpet printing machinery in the world. All Flagship Carpets are CRI Green Label Plus certified and meet or exceed California indoor air quality standards for low emitting products used in schools. FeaturesMade 100% in the USAScotchgard-protector for superior soil resistance and stain protection100% Invista type 6.6. Continuous Filament NylonFORCE 5. a permanent anti-microbial agent to guard against odor. mildew and moldBound and double stitched serge with nylon edge yarn for maximum strength and durabilityUseful life wear warrantySpecificationsColor: NaturalSize: 6 x 8' 4Shape: RectangleWeight: 18 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.