This item is Discontinued.

Flagzone Flagzone FZ-2422051 3x5 Nylon Texas Flag Heading FZ-2422051

This item is Discontinued.

Flagzone

Flagzone FZ-2422051 3x5 Nylon Texas Flag Heading (Discontinued)

Mfr # FZ-2422051
Zoro # G603764825
UPC # 817969022697
Country of Origin United States
Category Flags
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FZ-2422051
Zoro #
G603764825
UPC #
817969022697
Country of Origin
United States

Description

In the USA, Texas was the largest state until Alaska's admission in 1959. The first flag appeared when Texas was a republic. It consisted of a blue field with a large white star containing the name. The color of the star was changed to gold in December 1836, and lasted until January 1839, which was when the current flag was adopted. In 1845 when Texas joined the Union, a maritime version had the colors laid horizontally with the star in the center and a naval ensign closely followed the Stars and Stripes until both were abolished. The origin of the single star cannot be confirmed, however it is thought it derives from the Bonnie Blue Flag used in 1810 by the settlers in West Florida and described in the section on Mississippi. The single star is the only emblem on the state seal, and appears on the light blue disc encircled by a wreath of live branches and oak leaves. The seal was adopted in 1839, and in 1961 was given a reverse side showing the coat of arms designed by Mrs. Farnsworth, and taken up by the legislature after presssure from the Daughters of the American Revolution. The shield on the arms shows the scene at the Alamo, Vince's Bridge, and the Gonzales cannon, together with six flags, the Lone Star and motto -"Texas One and Indivisable".

Features
  • Mounting - Canvas Header &Brass Grommets
  • Material - Nylon
  • Size - 3 x 5 ft.
  • Dimension - 9.5 x 6.25 x 1.5 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews