Storage Box with 1 compartments, Plastic, 3 3/16 in H x 8-7/8 in W
- Mfr # T7000
- Zoro # G4617812
product price:Â
$
13.19
/ea
Key Features
Overall WxDxH
16 1/2 in x 3 1/4 in
Number of Compartments
1
Compartment HxWxD
8 7/8 in x 3 in
Number of Adjustable Dividers
0
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T7000
- Zoro #
- G4617812
- UPC #
- 071617790707
- Country of Origin
- United States
- Item
- Storage Box
- Number of Compartments
- 1
- Number of Adjustable Dividers
- 0
- Material
- Plastic
- Latch Type
- Mechanical
- Features
- It Has Detachable Lid and Movable Dividers that Allow to Configure Compartment Space, Resist most Common Chemicals, Gasoline and Oil
- ESD Conductive
- No
- Includes
- (2) Positive Locking Latches and Detachable Lid
- Number of Dividers
- 0
- Bin Color
- Clear
- Electrostatic Discharge
- Not Electrostatic Discharge Conductive
- Color
- Clear
- Series
- Tuff Tainer
- Resistant To
- Chemical, Gasoline, Oil
- Shape
- Rectangular
- Maximum Number of Compartments
- 1
- Number of Fixed Dividers
- 0
- Closure Type
- Latch
- Front Closure
- Latch
- Shell Material
- Plastic
- Wire Color
- Clear
- Traction Material
- Plastic
Dimensions
- Overall WxDxH
- 16 1/2 in x 3 1/4 in
- Compartment HxWxD
- 8 7/8 in x 3 in
- Outside Length
- 9 3/4 in
- Outside Width
- 16 1/2 in
- Compartment Height
- 3 in
- Overall Length
- 9 3/4 in
- Compartment Width
- 15 1/4 in
- Overall Depth
- 9-3/4"
- Overall Width
- 8-7/8 in
- Compartment Length
- 8 7/8 in
- Compartment Depth
- 8 7/8 in
- Overall Height
- 3 3/16 in
- Compartment WxD
- 8 7/8 in x 3 in
- Inside Height
- 3 in
- Inside Length
- 8 7/8 in
- Inside Width
- 15 1/4 in
- Wire Rope Length
- 9 3/4 in
- Length
- 9 3/4 in
Description
Storage Box, Closure Type Latch, Color Clear, Compartment WxD 8 7/8 in x 3 in, Electrostatic Discharge Not Electrostatic Discharge Conductive, Material Plastic, Maximum Number of Compartments 1, Number of Adjustable Dividers 0, Overall Height 3 1/4 in, Overall Length 9 3/4 in, Overall Width 16 1/2 in, Number of Fixed Dividers 0, Compartment Depth 8 7/8 in, Compartment Width 15 1/4 in, Inside Height 3 in, Inside Length 8 7/8 in, Inside Width 15 1/4 in, Overall Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.