Compartment Box with 18 compartments, Plastic, 1 3/8 in H x 4 in W

  • Mfr # T200
  • Zoro # G4635617
product price: 
$
5.99
/ea

Key Features

Overall WxDxH
8 1/4 in x 1 3/8 in
Compartment HxWxD
(18) 1 1/4 in x 1 1/4 in
Number of Adjustable Dividers
0
Material
Plastic
Features
Boxes are Perfect for Visualizing Components Within the Box, Impervious to Most Household Chemicals, Solvents, and Gasoline, Great for Storage and Protection
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T200
Zoro #
G4635617
UPC #
071617791834
Country of Origin
United States

Dimensions

Overall WxDxH
8 1/4 in x 1 3/8 in
Compartment HxWxD
(18) 1 1/4 in x 1 1/4 in
Outside Length
4 3/8 in
Outside Width
8 1/4 in
Compartment Width
1 1/4 in
Overall Length
4 3/8 in
Compartment Height
1 3/16 in
Compartment Depth
1-1/4 in
Compartment Length
1 1/4 in
Overall Depth
4-3/8"
Overall Width
4 in
Overall Height
1 3/8 in
Compartment WxD
(18) 1 1/4 in x 1 1/4 in
Inside Length
4 in
Inside Width
8 in
Inside Height
1 3/16 in
Wire Rope Length
4 3/8 in
Length
4 3/8 in

Details

Item
Compartment Box
Number of Compartments
18
Number of Adjustable Dividers
0
Material
Plastic
Features
Boxes are Perfect for Visualizing Components Within the Box, Impervious to Most Household Chemicals, Solvents, and Gasoline, Great for Storage and Protection
Includes
Translucent Lid and Base
ESD Conductive
No
Number of Dividers
17
Bin Color
Clear
Number of Fixed Dividers
7
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Color
Clear
Series
T Series
Shape
Rectangular
Resistant To
Chemical, Gasoline, Impact, Solvents
Maximum Number of Compartments
18
Closure Type
Snap
Front Closure
Snap
Shell Material
Plastic
Wire Color
Clear

Description

Compartment Box, Closure Type Snap, Color Clear, Compartment WxD (18) 1 1/4 in x 1 1/4 in, Electrostatic Discharge Not Electrostatic Discharge Conductive, Material Plastic, Maximum Number of Compartments 18, Number of Adjustable Dividers 0, Overall Height 1 3/8 in, Overall Length 4 3/8 in, Overall Width 8 1/4 in, Number of Fixed Dividers 7, Compartment Depth 1 1/4 in, Compartment Width 1 1/4 in, Inside Height 1 3/16 in, Inside Length 4 in, Inside Width 8 in, Overall Diameter Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.