Shop FLAMBEAU

Gear Box, Plastic, Black, 8 in W x 4 in D x 6-1/2 in H

  • Mfr # T1100
  • Zoro # G5422965

product price: 
$
9.19
/ea

Key Features

Material
Plastic
Color
Black
Width
8 in
Overall Depth
4 in
Height
6-1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T1100
Zoro #
G5422965
UPC #
-
Country of Origin
United States

Dimensions

Width
8 in
Overall Depth
4 in
Height
6-1/2 in
Overall Width
4 1/4 in
Nominal Outside Height
6 in
Inside Height
6 1/2 in
Overall Height
6 1/2 in
Depth
4 in
Inside Depth
4 1/4 in
Inside Width
4 1/4 in
Nominal Outside Depth
4 in
Size
Mini
Interior Dimensions
6 7/8 in L x 3 1/2 in W x 5 1/2 in D
Interior Depth
5 1/2 in
Interior Width
3 1/2 in
Interior Height
6 7/8 in

Details

Item
Gear Box
Material
Plastic
Color
Black
Includes
Carrying Handle, Snap-Fit Latch, Corrosion Proof Hinges, (2) Locking Points, Gasket Seal Lid
Features
Cam-Over Latch Design, Gasket in Lid, Keeps Contents Dry, Open Interior, Tongue and Groove Design, Two Locking Points
Handle Type
Folding Top Handle
Number of Drawers
0
Locking System
Padlock
Handle Design
Attached
Portable Tool Box Product Grouping
Portable Tool Boxes
Primary Tool Box Material
Plastic
Number of Trays
0
Number of Compartments
1
Green Environmental Attribute
Product Contains 100% Total Recycled Content
Closure Type
Latch
Stackable
Stackable
Body Finish
Matte
Number of Keys Included
0
Configuration
Individual Tool Box
Includes Keys
Keys Not Included
Handle Grip Style
Plastic Coated
Includes Casters
Casters Not Included
Number of Dividers
0
Number of Boxes
1
Includes Drawers
Drawers Not Included
Handle Material
Plastic
Lid Style
Hinged
Part of a Modular System
Not Part of a Modular System
Total Storage Capacity
132 cu in
Drawer Slide Type
None
Front Closure
Latch

Description

The FLAMBEAU - T1100 is a Gear Box, a specific type of tool storage unit designed to organize and transport tools and hardware supplies. This individual tool box is made from durable plastic material, ensuring longevity against various elements. It features an open interior with one compartment for straightforward organization of your tools. The box's handle design includes a folding top handle that aids in carrying and accessing the contents conveniently.
Key Features:
• Cam-Over Latch Design: Ensures secure closure of the toolbox.
• Gasket in Lid & Keeps Contents Dry: Provides weather resistance to protect your tools from moisture damage.
• Two Locking Points & Padlockable Locking System: Offers enhanced security for your stored items.
• Includes Carrying Handle, Snap-Fit Latch, Corrosion Proof Hinges: These additional components enhance usability and durability.
• Size & Dimensions: With an overall height of 6 1/2 inches, width of 8 inches, depth of 4 inches; it offers ample space without being bulky.
• Stackable Configuration: Allows for efficient use of storage space if multiple units are purchased.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.