Shop FLAMBEAU

Compartment Box with 4 compartments, Plastic, 1 3/16 in H x 2-5/8 in W

  • Mfr # T221

  • Zoro # G4522393


product price: 
$
3.59
/ea

Key Features

Overall WxDxH
4 5/8 in x 1 1/4 in
Number of Compartments
4
Compartment HxWxD
(4) 2 3/16 in x 1 5/16 in
Number of Adjustable Dividers
0
Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T221
Zoro #
G4522393
UPC #
071617794064
Country of Origin
United States

Dimensions

Overall WxDxH
4 5/8 in x 1 1/4 in
Compartment HxWxD
(4) 2 3/16 in x 1 5/16 in
Outside Length
2 5/8 in
Outside Width
4 5/8 in
Compartment Length
1 5/16 in
Compartment Width
2 3/16 in
Compartment Height
1 in
Overall Length
2 5/8 in
Compartment Depth
1 5/16 in
Overall Width
2-5/8 in
Overall Depth
2-5/8"
Overall Height
1 3/16 in
Compartment WxD
(4) 2 3/16 in x 1 5/16 in
Inside Height
1 in
Inside Width
2 5/8 in
Inside Length
4 3/8 in
Wire Rope Length
2 5/8 in
Length
2 5/8 in

Details

Item
Compartment Box
Number of Compartments
4
Number of Adjustable Dividers
0
Material
Plastic
Features
Boxes are Perfect for Visualizing Components Within the Box, Impervious to Most Household Chemicals, Solvents, and Gasoline, Great for Storage and Protection
Includes
Translucent Lid and Base
ESD Conductive
No
Number of Dividers
3
Bin Color
Clear
Number of Fixed Dividers
3
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Color
Clear
Shape
Rectangular
Resistant To
Chemical, Gasoline, Impact, Solvents
Series
T Series
Maximum Number of Compartments
4
Closure Type
Snap

Description

Compartment Box, Closure Type Snap, Color Clear, Compartment WxD (4) 2 3/16 in x 1 5/16 in, Electrostatic Discharge Not Electrostatic Discharge Conductive, Material Plastic, Maximum Number of Compartments 4, Number of Adjustable Dividers 0, Overall Height 1 1/4 in, Overall Length 2 5/8 in, Overall Width 4 5/8 in, Number of Fixed Dividers 3, Compartment Depth 1 5/16 in, Compartment Width 2 3/16 in, Inside Height 1 in, Inside Length 4 3/8 in, Inside Width 2 5/8 in, Overall Diameter Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.