Adjustable Compartment Box with 4 to 24 compartments, Plastic, 1 3/4 in H x 6-5/8 in W
- Mfr # T4007AT
- Zoro # G4586005
product price:Â
$
6.15
/ea
Key Features
Overall WxDxH
11 in x 1 3/4 in
Number of Compartments
4 to 24
Compartment HxWxD
(4) 1 11/16 in x 6 1/4 in
Number of Adjustable Dividers
12
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T4007AT
- Zoro #
- G4586005
- UPC #
- 094719327275
- Country of Origin
- United States
- Item
- Adjustable Compartment Box
- Number of Compartments
- 4 to 24
- Number of Adjustable Dividers
- 12
- Material
- Plastic
- Latch Type
- Double
- Features
- Silver Mechanical Latches w/ Tarnish Inhibitor Divider
- Includes
- (2) Positive Locking Latches, and 12 Removable Tarnish Inhibitor Dividers, Detachable Lid
- ESD Conductive
- No
- Number of Dividers
- 17
- Bin Color
- Clear
- Number of Fixed Dividers
- 3
- Electrostatic Discharge
- Not Electrostatic Discharge Conductive
- Color
- Clear
- Resistant To
- Chemical, Gasoline, Oil
- Shape
- Rectangular
- Series
- Tuff Tainer
- Maximum Number of Compartments
- 16
- Closure Type
- Latch
- Standards
- FDA Approved
- Front Closure
- Latch
- Shell Material
- Plastic
- Wire Color
- Clear
- Traction Material
- Plastic
Dimensions
- Overall WxDxH
- 11 in x 1 3/4 in
- Compartment HxWxD
- (4) 1 11/16 in x 6 1/4 in
- Outside Length
- 7 1/4 in
- Outside Width
- 11 in
- Overall Width
- 6-5/8 in
- Compartment Height
- 1 9/16 in
- Compartment Depth
- 6-1/4 in
- Overall Depth
- 7-1/4"
- Overall Length
- 7 1/4 in
- Compartment Width
- 1 11/16 in
- Compartment Length
- 6 1/4 in
- Overall Height
- 1 3/4 in
- Compartment WxD
- (4) 1 11/16 in x 6 1/4 in
- Inside Length
- 6 1/4 in
- Inside Height
- 1 1/2 in
- Inside Width
- 10 1/2 in
- Wire Rope Length
- 7 1/4 in
- Length
- 7 1/4 in
Description
Compartment Box, Closure Type Latch, Color Clear, Compartment WxD (4) 1 11/16 in x 6 1/4 in, Electrostatic Discharge Not Electrostatic Discharge Conductive, Material Plastic, Maximum Number of Compartments 16, Number of Adjustable Dividers 12, Overall Height 1 3/4 in, Overall Length 7 1/4 in, Overall Width 11 in, Number of Fixed Dividers 3, Compartment Depth 6 1/4 in, Compartment Width 1 11/16 in, Inside Height 1 1/2 in, Inside Length 6 1/4 in, Inside Width 10 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.