Shop FLAMBEAU
See all product information
Create Account
Adjustable Compartment Box with 4 to 6 compartments, Plastic, 1 5/16 in H x 2-5/8 in W
- Mfr # T1002
- Zoro # G4547356
product price:Â
$
3.15
/ea
Key Features
Overall WxDxH
4 5/8 in x 1 3/8 in
Number of Compartments
4 to 6
Compartment HxWxD
(2) 1 1/4 in x 1 1/4 in, (4) 3 in x 1 1/4 in
Number of Adjustable Dividers
2
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T1002
- Zoro #
- G4547356
- UPC #
- 071617790653
- Country of Origin
- United States
Dimensions
- Overall WxDxH
- 4 5/8 in x 1 3/8 in
- Compartment HxWxD
- (2) 1 1/4 in x 1 1/4 in, (4) 3 in x 1 1/4 in
- Outside Length
- 3 3/8 in
- Outside Width
- 4 5/8 in
- Overall Depth
- 3-3/8"
- Compartment Height
- 1 1/8 in
- Compartment Depth
- 2-5/8 in
- Compartment Length
- 2 5/8 in
- Overall Width
- 2-5/8 in
- Overall Length
- 3 3/8 in
- Compartment Width
- 4 5/16 in
- Overall Height
- 1 5/16 in
- Compartment WxD
- (2) 1 1/4 in x 1 1/4 in, (4) 3 in x 1 1/4 in
- Inside Length
- 2 5/8 in
- Inside Width
- 4 5/16 in
- Inside Height
- 1 1/8 in
- Wire Rope Length
- 3 3/8 in
- Length
- 3 3/8 in
Description
Compartment Box, Closure Type Latch, Color Clear, Compartment WxD (2) 1 1/4 in x 1 1/4 in, (4) 3 in x 1 1/4 in, Electrostatic Discharge Not Electrostatic Discharge Conductive, Material Plastic, Maximum Number of Compartments 6, Number of Adjustable Dividers 2, Overall Height 1 3/8 in, Overall Length 3 3/8 in, Overall Width 4 5/8 in, Number of Fixed Dividers 3, Compartment Depth 2 5/8 in, Compartment Width 4 5/16 in, Inside Height 1 1/8 in, Inside Length 2 5/8 in, Inside Width 4 5/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.