Adjustable Compartment Box with 16 compartments, Plastic, 1 3/4 in H x 6-3/16 in W
- Mfr # T600
- Zoro # G2548603
product price:Â
$
10.49
/ea
Key Features
Overall WxDxH
11 in x 1 3/4 in
Number of Adjustable Dividers
10
Material
Plastic
Latch Type
Double
Features
Patented Flexibility by Allowing Each Divider to be Moved 1/16" (0.16 cm) Along the Ribbed Compartment
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T600
- Zoro #
- G2548603
- UPC #
- 071617790660
- Country of Origin
- United States
- Item
- Adjustable Compartment Box
- Number of Compartments
- 16
- Number of Adjustable Dividers
- 10
- Material
- Plastic
- Latch Type
- Double
- Features
- Patented Flexibility by Allowing Each Divider to be Moved 1/16" (0.16 cm) Along the Ribbed Compartment
- Includes
- Detachable Lid and 10 Removable Dividers
- ESD Conductive
- No
- Number of Dividers
- 6
- Bin Color
- Clear
- Electrostatic Discharge
- Not Electrostatic Discharge Conductive
- Color
- Clear
- Shape
- Rectangular
- Resistant To
- Chemical, Impact
- Series
- IDS
- Maximum Number of Compartments
- 16
- Number of Fixed Dividers
- 0
- Standards
- FDA Approved
- Closure Type
- Snap
- Front Closure
- Snap
- Shell Material
- Plastic
- Wire Color
- Clear
- Traction Material
- Plastic
Dimensions
- Overall WxDxH
- 11 in x 1 3/4 in
- Outside Length
- 6 3/4 in
- Outside Width
- 11 in
- Compartment Width
- 1 11/16 in
- Overall Length
- 6 3/4 in
- Compartment Depth
- 6-3/16 in
- Compartment Height
- 1 9/16 in
- Overall Width
- 6-3/16 in
- Compartment Length
- 6 3/16 in
- Overall Depth
- 6-3/4"
- Overall Height
- 1 3/4 in
- Inside Length
- 6 3/16 in
- Inside Width
- 10 1/2 in
- Inside Height
- 1 9/16 in
- Wire Rope Length
- 6 3/4 in
- Length
- 6 3/4 in
Description
Compartment Box, Closure Type Snap, Color Clear, Electrostatic Discharge Not Electrostatic Discharge Conductive, Material Plastic, Maximum Number of Compartments 16, Number of Adjustable Dividers 10, Overall Height 1 3/4 in, Overall Length 6 3/4 in, Overall Width 11 in, Number of Fixed Dividers 0, Compartment Depth 6-3/16 In., Compartment Width 1 11/16 in, Inside Height 1 9/16 in, Inside Length 6 3/16 in, Inside Width 10 1/2 in, Overall Diameter Not Applicable, Resistant To Chemical, Impact
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.