Shop FLAMBEAU
See all product information
Create Account
Compartment Box with 6 compartments, Plastic, 2 7/16 in H x 6-3/16 in W
- Mfr # T606D
- Zoro # G4615676
product price:Â
$
10.75
/ea
Key Features
Overall WxDxH
10 3/4 in x 2 1/2 in
Number of Compartments
6
Compartment HxWxD
(6) 1 11/16 in x 6 1/4 in
Number of Adjustable Dividers
0
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T606D
- Zoro #
- G4615676
- UPC #
- 071617002664
- Country of Origin
- United States
- Item
- Compartment Box
- Number of Compartments
- 6
- Number of Adjustable Dividers
- 0
- Material
- Plastic
- Features
- Boxes are Perfect for Visualizing Components Within the Box, Impervious to Most Household Chemicals, Solvents, and Gasoline, Great for Storage and Protection
- Includes
- Translucent Lid and Base
- ESD Conductive
- No
- Number of Dividers
- 5
- Bin Color
- Clear
- Number of Fixed Dividers
- 5
- Electrostatic Discharge
- Not Electrostatic Discharge Conductive
- Color
- Clear
- Shape
- Rectangular
- Resistant To
- Chemical, Gasoline, Impact, Solvents
- Series
- T Series
- Maximum Number of Compartments
- 6
- Closure Type
- Snap
- Front Closure
- Snap
- Shell Material
- Plastic
- Wire Color
- Clear
- Traction Material
- Plastic
Dimensions
- Overall WxDxH
- 10 3/4 in x 2 1/2 in
- Compartment HxWxD
- (6) 1 11/16 in x 6 1/4 in
- Outside Length
- 6 7/16 in
- Outside Width
- 10 3/4 in
- Overall Width
- 6-3/16 in
- Overall Length
- 6 1/2 in
- Overall Depth
- 6-7/16"
- Compartment Depth
- 6-1/4 in
- Compartment Length
- 6 1/4 in
- Compartment Height
- 2 1/4 in
- Compartment Width
- 1 11/16 in
- Overall Height
- 2 7/16 in
- Compartment WxD
- (6) 1 11/16 in x 6 1/4 in
- Inside Width
- 10 1/2 in
- Inside Length
- 6 3/16 in
- Inside Height
- 2 1/4 in
- Wire Rope Length
- 6 1/2 in
- Length
- 6 1/2 in
Description
Compartment Box, Closure Type Snap, Color Clear, Compartment WxD (6) 1 11/16 in x 6 1/4 in, Electrostatic Discharge Not Electrostatic Discharge Conductive, Material Plastic, Maximum Number of Compartments 6, Number of Adjustable Dividers 0, Overall Height 2 1/2 in, Overall Length 6 1/2 in, Overall Width 10 3/4 in, Number of Fixed Dividers 5, Compartment Depth 6 1/4 in, Compartment Width 1 11/16 in, Inside Height 2 1/4 in, Inside Length 6 3/16 in, Inside Width 10 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.