Shop FLAMBEAU
See all product information
Create Account
Compartment Box with 6 compartments, Plastic, 1 3/8 in H x 4 in W
Mfr # T203
Zoro # G4626596
product price:Â
$
5.69
/ea
Key Features
Overall WxDxH
8 1/4 in x 1 3/8 in
Number of Compartments
6
Compartment HxWxD
(6) 1 1/4 in x 4 in
Number of Adjustable Dividers
0
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T203
- Zoro #
- G4626596
- UPC #
- 071617791636
- Country of Origin
- United States
Dimensions
- Overall WxDxH
- 8 1/4 in x 1 3/8 in
- Compartment HxWxD
- (6) 1 1/4 in x 4 in
- Outside Length
- 4 3/8 in
- Outside Width
- 8 1/4 in
- Overall Width
- 4 in
- Compartment Width
- 1 1/4 in
- Compartment Depth
- 4 in
- Overall Depth
- 4-3/8"
- Compartment Height
- 1 3/16 in
- Compartment Length
- 4 in
- Overall Length
- 4 3/8 in
- Overall Height
- 1 3/8 in
- Compartment WxD
- (6) 1 1/4 in x 4 in
- Inside Height
- 1 3/16 in
- Inside Width
- 8 in
- Inside Length
- 4 in
- Wire Rope Length
- 4 3/8 in
- Length
- 4 3/8 in
Description
Compartment Box, Closure Type Snap, Color Clear, Compartment WxD (6) 1 1/4 in x 4 in, Electrostatic Discharge Not Electrostatic Discharge Conductive, Material Plastic, Maximum Number of Compartments 6, Number of Adjustable Dividers 0, Overall Height 1 3/8 in, Overall Length 4 3/8 in, Overall Width 8 1/4 in, Number of Fixed Dividers 5, Compartment Depth 4 in, Compartment Width 1 1/4 in, Inside Height 1 3/16 in, Inside Length 4 in, Inside Width 8 in, Overall Diameter Not Applicable