Shop FLAMBEAU
See all product information
Create Account
Adjustable Compartment Box with 6 to 9 compartments, Plastic, 3 3/16 in H x 8-7/8 in W
- Mfr # T7003
- Zoro # G4622737
product price:Â
$
14.69
/ea
Key Features
Overall WxDxH
16 1/2 in x 3 1/4 in
Number of Adjustable Dividers
9
Material
Plastic
Latch Type
Double
Features
It Has Detachable Lid and Movable Dividers that Allow to Configure Compartment Space, Resist most Common Chemicals, Gasoline and Oil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T7003
- Zoro #
- G4622737
- UPC #
- 071617792138
- Country of Origin
- United States
- Item
- Adjustable Compartment Box
- Number of Compartments
- 6 to 9
- Number of Adjustable Dividers
- 9
- Material
- Plastic
- Latch Type
- Double
- Features
- It Has Detachable Lid and Movable Dividers that Allow to Configure Compartment Space, Resist most Common Chemicals, Gasoline and Oil
- ESD Conductive
- No
- Includes
- (2) Positive Locking Latches, and 9 Removable Dividers, Detachable Lid
- Number of Dividers
- 15
- Bin Color
- Clear
- Electrostatic Discharge
- Not Electrostatic Discharge Conductive
- Color
- Clear
- Shape
- Rectangular
- Resistant To
- Chemical, Gasoline, Oil
- Series
- Tuff Tainer
- Maximum Number of Compartments
- 9
- Number of Fixed Dividers
- 0
- Closure Type
- Double Latch
- Front Closure
- Double Latch
- Shell Material
- Plastic
- Wire Color
- Clear
- Traction Material
- Plastic
Dimensions
- Overall WxDxH
- 16 1/2 in x 3 1/4 in
- Outside Length
- 9 3/4 in
- Outside Width
- 16 1/2 in
- Overall Depth
- 9-3/4"
- Compartment Width
- 4 1/2 in
- Compartment Height
- 3 in
- Overall Width
- 8-7/8 in
- Compartment Length
- 15 1/4 in
- Overall Length
- 9 3/4 in
- Compartment Depth
- 15-1/4 in
- Overall Height
- 3 3/16 in
- Inside Width
- 15 1/4 in
- Inside Length
- 8 7/8 in
- Inside Height
- 3 in
- Wire Rope Length
- 9 3/4 in
- Length
- 9 3/4 in
Description
Compartment Box, Closure Type Double Latch, Color Clear, Electrostatic Discharge Not Electrostatic Discharge Conductive, Material Plastic, Maximum Number of Compartments 9, Number of Adjustable Dividers 9, Overall Height 3 1/4 in, Overall Length 9 3/4 in, Overall Width 16 1/2 in, Number of Fixed Dividers 0, Compartment Depth 15-1/4 In., Compartment Width 4 1/2 in, Inside Height 3 in, Inside Length 8 7/8 in, Inside Width 15 1/4 in, Resistant To Chemical, Gasoline, Oil, Series Tuff Tainer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.