Shop FLAMBEAU
See all product information
Create Account
Compartment Box with 9 compartments, Plastic, 1 3/8 in H x 3-3/16 in W
Mfr # T210
Zoro # G4567446
product price:Â
$
4.25
/ea
Key Features
Overall WxDxH
7 in x 1 3/8 in
Compartment HxWxD
1 1/8 in x 3 3/16 in, (8) 1 5/16 in x 1 9/16 in
Number of Adjustable Dividers
0
Material
Plastic
Features
Boxes are Perfect for Visualizing Components Within the Box, Impervious to Most Household Chemicals, Solvents, and Gasoline, Great for Storage and Protection
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T210
- Zoro #
- G4567446
- UPC #
- 071617791582
- Country of Origin
- United States
- Item
- Compartment Box
- Number of Compartments
- 9
- Number of Adjustable Dividers
- 0
- Material
- Plastic
- Features
- Boxes are Perfect for Visualizing Components Within the Box, Impervious to Most Household Chemicals, Solvents, and Gasoline, Great for Storage and Protection
- ESD Conductive
- No
- Includes
- Translucent Lid and Base
- Number of Dividers
- 10
- Bin Color
- Clear
- Number of Fixed Dividers
- 6
- Electrostatic Discharge
- Not Electrostatic Discharge Conductive
- Color
- Clear
- Shape
- Rectangular
- Series
- T Series
- Resistant To
- Chemical, Gasoline, Impact, Solvents
- Maximum Number of Compartments
- 9
- Closure Type
- Snap
Description
Compartment Box, Closure Type Snap, Color Clear, Compartment WxD 1 1/8 in x 3 3/16 in, (8) 1 5/16 in x 1 9/16 in, Electrostatic Discharge Not Electrostatic Discharge Conductive, Material Plastic, Maximum Number of Compartments 9, Number of Adjustable Dividers 0, Overall Height 1 3/8 in, Overall Length 3 1/2 in, Overall Width 7 in, Number of Fixed Dividers 6, Compartment Depth 1 9/16 in, Compartment Width 1 5/16 in, Inside Height 1 3/16 in, Inside Length 3 3/16 in, Inside Width 6 3/4 in