This item is Discontinued.

This item is Discontinued.
Flame Retardant Paper Roll, Cherry Red, 48in x 100ft (Discontinued)
Mfr #
0052071
Zoro #
G6762254
UPC # 29444520714
Country of Origin United States
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0052071
- Zoro #
- G6762254
- UPC #
- 29444520714
- Country of Origin
- United States
- Color
- Cherry Red
- Recommended Grade
- Grade K+
- Includes
- 1 Roll
- Recommended Age
- 5+ Years
Description
Ideal for classrooms, offices or anywhere flame retardant papers are required. This paper is specially coated on one side with a vibrant fade-resistant color. For quick and easy identification, it is imprinted on the edge with a ribbon that says "Flame Retardant Paper". FlamelessĀ® Paper is perfect for murals, banners and as bulletin board backgrounds. It conforms to the State of California and the National Fire Protection Association No. 701 Standards. Recyclable. Roll measures 48" x 100'.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.