496-42050-TM Two Hole Pins; Alloy Steel; Mini; 0.98 in. Hole Diameter

  • Mfr # 496-42050-TM
  • Zoro # G104155269
product price: 
$
95.39
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
496-42050-TM
Zoro #
G104155269
UPC #
747925357719
Country of Origin
United States

Description

Features
  • Lightweight.
  • Machined from hardened steel for durability and longevity.
  • Utilize fast double lead threads instead of ACME threads for a more reliable hold over time
Specification
  • Hole Diam - 5/16 in. [Min], 63/64 in. [Max]
  • Pin Type - Two Hole
  • Material - Alloy Steel
  • Type - Two Hole Pins

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews