496-L-2 Accessory Combinationlevel

  • Mfr # 496-L-2
  • Zoro # G704174264
product price: 
$
82.59
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
496-L-2
Zoro #
G704174264
UPC #
-
Country of Origin
United States

Description

  • Fits in shirt pocket
  • Magnetic.
  • Length: 2 3/8".
  • Width: 1 1/2".
  • Vial Positions: 1 Rotating.
  • Resolution (Angle): 2.500°.
  • Body Material: Anodized Aluminum.
  • Type: Protractor Level.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews