Shop FLAREALERT

LED Road Flare, Yellow, 120 FPM, Magnetic Base

  • Mfr # YB.2
  • Zoro # G7436213

product price: 
$
16.99
/ea

Key Features

Color
Yellow
Power Source
Battery
Lens Material
Polycarbonate
Flashes per Minute
120
Height
1 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YB.2
Zoro #
G7436213
UPC #
810055010073
Country of Origin
China

Dimensions

Height
1 3/4 in
Diameter
3 3/4 in
Length
3 3/4 in
Battery Size
AA
Lens Diameter
3 3/4 in
Fits Chest Size
Crush-Resistant Lens, LED Technology, Magnetic Base, Rubber Feet

Details

Item
LED Beacon
Color
Yellow
Power Source
Battery
Lens Material
Polycarbonate
Flashes per Minute
120
Features
Crush-Resistant Lens, LED Technology, Magnetic Base, Rubber Feet
Water Resistant/Waterproof
Water Resistant
Operating Life
140 hr Flashing, 40 hr Steady
Number of LEDs
1
Shell Color
Yellow
Special Features
360 Degrees Visibility, Can Be Used In Rain or Snow, Crush Resistant - Can Withstand Being Run Over By A 20,000 lb Vehicle, Magnetic Base, No Tool Required for Battery Change, Weather Resistant
Operating Temp.
-4 Degrees to 140 Degrees F
Shell Material
Polycarbonate
Includes
0.5 Watt Light
Flare Stand Included
No Stand
Watts
0.5 W
Mounting
Magnetic
Body Material
Polycarbonate
Maximum Light Output
0.5 lm/W
Light Color
Yellow
Maximum Run Time - Steady Light
40 hr
Maximum Operating Temperature
140 Degrees F
Light Patterns Included
Flashing, Steady
Minimum Operating Temperature
-4 Degrees F
Includes Batteries
No
Maximum Run Time - Flashing Light
140 hr
Number of LEDs per Light
1
Battery Chemistry
Alkaline
LED Flare Style
Puck
Wattage
0.5 W
Body Color
Yellow
Number of Flares Included
1
Product Type
LED Beacon
Power Source - TS Only
Battery
Power Source - old
Battery

Description

LED Road Flare, Product Type LED Beacon, Light Color Yellow, Maximum Run Time - Flashing Light 140 hr, Maximum Run Time - Steady Light 40 hr, Maximum Light Output 0.5 lm/W, Power Source AA Battery (Not Included), Flashes per Minute 120, Height 1 3/4 in, Flare Stand Included No Stand, Light Patterns Included Flashing, Steady On, Features Crush-Resistant Lens, LED Technology, Magnetic Base, Rubber Feet, Includes 0.5 Watt Light, Includes Batteries No, Length 3 3/4 in, Wattage 0.5 W

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.