Shop FLAREALERT

LED Road Flare, White, 120 FPM, Magnetic Base

  • Mfr # WBP.2
  • Zoro # G6355833

product price: 
$
22.55
/ea

Key Features

Power Source
(4) Batteries
Lens Material
Polycarbonate
Flashes per Minute
120
Height
1 3/4 in
Features
Crush-Resistant Lens, LED Technology, Magnetic Base, Rubber Feet
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WBP.2
Zoro #
G6355833
UPC #
810055010141
Country of Origin
China
Item
LED Flare
Color
White
Power Source
(4) Batteries
Lens Material
Polycarbonate
Flashes per Minute
120
Features
Crush-Resistant Lens, LED Technology, Magnetic Base, Rubber Feet
Operating Life
20 hr Steady, 60 hr Flashing
Number of LEDs
1
Includes
1 Watt Light
Special Features
360 Degrees Visibility, Can Be Used In Rain or Snow, Crush Resistant - Can Withstand Being Run Over By A 20,000 lb Vehicle, Magnetic Base, No Tool Required for Battery Change, Weather Resistant
Shell Color
Clear
Water Resistant/Waterproof
Water Resistant
Operating Temp.
-4 Degrees to 140 Degrees F
Shell Material
Polycarbonate
Flare Stand Included
No Stand
Watts
1 W
Mounting
Magnetic
Light Color
White
Light Patterns Included
Flashing, Steady
Includes Batteries
No
Body Material
Polycarbonate
Maximum Run Time - Flashing Light
60 hr
Number of Flares Included
1
Battery Chemistry
Alkaline
Minimum Operating Temperature
-4 Degrees F
Maximum Operating Temperature
140 Degrees F
Maximum Run Time - Steady Light
20 hr
Maximum Light Output
1 lm/W
LED Flare Style
Puck
Number of LEDs per Light
1
Body Color
White
Product Type
LED Flare
Wattage
1 W
Power Source - TS Only
(4) Batteries
Power Source - old
(4) Batteries

Dimensions

Height
1 3/4 in
Diameter
3 3/4 in
Length
3 3/4 in
Battery Size
AA
Lens Diameter
3 3/4 in
Fits Chest Size
Crush-Resistant Lens, LED Technology, Magnetic Base, Rubber Feet

Description

LED Flare, Product Type LED Flare, Light Color White, Maximum Run Time - Flashing Light 60 hr, Maximum Run Time - Steady Light 20 hr, Maximum Light Output 1 lm/W, Power Source (4) Batteries, Flashes per Minute 120, Height 1 3/4 in, Flare Stand Included No Stand, Light Patterns Included Flashing, Steady, Features Crush-Resistant Lens, LED Technology, Magnetic Base, Rubber Feet, Includes Batteries No, Length 3 3/4 in, Wattage 1 W, Body Color White, Mounting Magnetic

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.