This item is Discontinued.

This item is Discontinued.
12" King Mattress, 14" Bed frame & 3" Topper Set (Discontinued)
Mfr #
XU-BD10-12PSM2M35-K-GG
Zoro #
G204661912
UPC # 889142989882
Country of Origin China
Category Bed Frames
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XU-BD10-12PSM2M35-K-GG
- Zoro #
- G204661912
- UPC #
- 889142989882
- Country of Origin
- China
Dimensions
- Overall Height
- 28
- Overall Width
- 75.5
- Overall Length
- 79.5
Details
- Color
- Black
- Material
- Fabric, Felt, Foam, Memory Foam, Metal, Polyester, Steel
- Weight Capacity
- 800
- Weight
- 157.8
Description
A great night's sleep should never be taken for granted and this bundled set including a 14 inch bed frame, 12 inch mattress and 2 inch memory foam mattress topper can be yours with the click of a button. Bedroom furniture is an investment so durability is always at the top of the must have list. This bed frame foundation with included mattress and memory foam topper features a 14" freestanding metal platform bed frame offering 12.5 inches of clearance for storage and ease of cleaning. Constructed from 19 gauge solid steel with reinforced metal screw construction this frame will hold up to 800 pounds. Solid steel slats hold the included 12" foam and pocket spring mattress and 2" memory foam topper without sagging and does not require a box spring. The lack of a headboard or footboard streamlines any sleep space and will lend vertical real estate to smaller bedrooms. This complete bed set bundle gives you an unparalleled sleeping experience. This medium-firm foam and pocket spring mattress features individually wrapped pocket spring coils for exceptional support and reduced motion transfer alleviating pressure points to help you stay asleep. As if that weren't enough to have you clicking the add to cart button, this bed frame and mattress set comes with a 2" memory foam topper to wrap you in cushioned comfort. The foam is CertiPUR-US Certified so it's free from heavy metals, phthalates, BPDE, formaldehyde and has reduced VOCs. Arriving compressed and boxed for ease of movement, the mattress and topper will fully expand with 48 to 72 hours. Live your best life when you wake up relaxed and refreshed on this 3 piece complete bed set.