18.5"W Church Chair - Plum Fabric w/ Book Rack, 4PK

  • Mfr # 4-FD-CH02185-GV-005-BAS-GG

  • Zoro # G203530516


product price:  $298.99
/pk 4, $74.75/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Color
Plum Fabric/Gold Vein Frame
Frame Finish
Gold Vein Metal
Material
Fabric, Foam, Plastic, Polypropylene, Steel
Weight Capacity
800
Style
Stacking Church Chair
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4-FD-CH02185-GV-005-BAS-GG
Zoro #
G203530516
UPC #
812581012798
Country of Origin
China

Dimensions

Overall Length
25
Overall Height
33.25
Overall Width
19.25

Details

Color
Plum Fabric/Gold Vein Frame
Frame Finish
Gold Vein Metal
Material
Fabric, Foam, Plastic, Polypropylene, Steel
Weight Capacity
800
Style
Stacking Church Chair

Description

This beautiful, supremely comfortable church chair will ensure your guests have an enjoyable experience whether you're hosting an all-day seminar, serving a 10 course meal or delivering your most inspirational sermon. Unlike pew seating, these chairs give you the capability to create different seating configurations as often as you wish making them an ideal seating solution for any venue. The chair's 4.25"cushioned back and seat are generously padded and covered in durable fabric upholstery. The seat has a 4.25" waterfall edge that provides an extra level of comfort by reducing pressure on your attendees' legs. A convenient book pouch on the back of the chair keeps seminar materials, bibles or hymn books readily available and a book rack under the seat gives everyone a place to store their personal belongings. Built-in ganging brackets connect your chairs and maintain nice, straight rows. Its sturdy 16 gauge steel, gold vein frame, with gracefully angled legs, has been tested to hold up to 800 pounds and plastic rocker glides protect your floor by sliding smoothly when you need to move the chair. This chair is stackable for easy storage making it an excellent choice for event venues, hotel lobbies, banquet halls, conference facilities and worship centers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.